References
Gedore:D 21 60
Rubix:114A6380
Manufacturer :6175470
EAN:4010886617540

Product details : GEDORE 60MM SOCKET D21-60
Socket 1" 60 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 1376 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 60 mm |
| Length | 85 mm |
| Finishing | chromed |
| Weight | 1376 g |
Show UNSPSC/ECL@SS
£ 130.97 excl. VAT
/ Each
£ 157.16 incl. VAT
- Delivery usually within ( 8 ) days
