Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 DEEP HEX SOCKET 6 POINT 1/2 INCH SQUARE DRIVE 10MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6 POINT 1/2 INCH SQUARE DRIVE 10MM
Socket Expert
References
expert:
E032103
rubix:
2517455
ean:
3258950321035
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 DEEP HEX SOCKET 6 POINT 1/2 INCH SQUARE DRIVE 10MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
98
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.57
excl. VAT
/
Each
£
10.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 14MM
FACOM 27MM N/S 3/4 SOCKET K.27SR
FACOM NK.1'1/16A SOCKET NK.11/16A
ROEBUCK SOCKET 1/2 DRIVE 9/16 INCH A/F
FACOM LONG SOCKET STX.18
FACOM K.26LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 26LA
FACOM J SERIES B-HEX SOCKET 3/8 INCH DRIVE 1/2 A/F
FACOM SOCKET NM.29LA
FACOM 15MM IMPACT SOCKET NS.15A
FACOM K.28HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 28MM
GEDORE 6270700 32 30 SOCKET 3/4 30MM
STAHLWILLE 02020022 3/8 INCH DRIVE X 22MM SOCKET EX DP BI-HEX
ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 14MM
"WERA 003602 8790HMC SOCKET 1/2"" DRIVE 11.0/37 ZYKLOP"
BAHCO 8900DZ-1.3/8 SOCKET 3/4