References
Facom:K.27SR
Rubix:154A5119
EAN:3148518685634



Product details : FACOM 27MM N/S 3/4 SOCKET K.27SR
K.SR - Sockets 3/4" 12-sided metric ADF
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
Technical specifications
Attributes
| Logistic Weight | 298 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x40x40 mm |
| Package weight | 298 g |
| Square drive adapter | 3/4 '' |
| Diameter | 27 mm |
| Length | 55 mm |
| Finishing | copper/beryllium |
| Weight | 312 g |
Show UNSPSC/ECL@SS
£ 172.37 excl. VAT
/ Each
£ 206.84 incl. VAT
- Delivery usually within ( 14 ) days
