Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 8900DZ-1.3/8 SOCKET 3/4
BAHCO 8900DZ-1.3/8 SOCKET 3/4
Square Drive Socket
References
bahco:
8900DZ-1.3/8
rubix:
120A4176
ean:
7314151106119
Technical specifications
Length
63
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 8900DZ-1.3/8 SOCKET 3/4
Strengths
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance material
Technical specifications
Attributes
Logistic Weight
320
g
Length
63
mm
Finishing
Polished
Weight
300
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.09
excl. VAT
/
Each
£
37.31
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
FACOM SOCKET M.82HA
BAHCO 8900DM-60 SOCKET 3/4
FACOM S.24LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 24MM
STAHLWILLE 03030010 1/2 INCH DRIVE X 10MM HEX SOCKET
STAHLWILLE 1/2 INCH DRIVE X 15/16 DEEP SOCKET BIHEX
BAHCO 8900DZ-15/16 SOCKET 3/4
FACOM S.20 S BI-HEX SOCKET 1/2 INCH DRIVE 20MM
ROEBUCK 08M17M MAG STANDARD IMPACT SOCKET 1/2 INCH X 17MM
GEDORE 5/16AF 1/4DR SOCKET 20
GEDORE 11MMIMPACTSOCKET3/8D K 30 11
BAHCO A6800DM-7 SOCKET 1/4IN AEROSPACE
BAHCO K9501M-65 POWER SOCKET 1 INCH
1/4DR 1/4 DOUBLE DEPTH SOCKET 01650016
BAHCO A6800DZ-7/16 SOCKET 1/4 AEROSPACE
"WERA 003567 8790HMB SOCKET 3/8"" DRIVE 22.0/30 ZYKLOP"