Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 11MM
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 11MM
Socket Expert
References
expert:
E113759
rubix:
2014740
ean:
3258951137598
Technical specifications
Square drive adapter
1/4
''
Length
49.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 11MM
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
49.5
mm
Finishing
Chromed
Weight
15
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.73
excl. VAT
/
Each
£
5.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX IMPACT SOCKET 3/8 DRIVE X 24MM
GEDORE 22MM 3/4DR SOCKET 32 22
FACOM R.5,5E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 5.5MM
GEDORE 27MM3/4DRIMPSKT K 32 27
FACOM 21MM N/S 3/4 SOCKET K.21SR
BAHCO 7805DM-13 SOCKET 1/2
GEDORE 17MM1/2DRDEEPIMPSKT K 19 L 17
FACOM SOCKET J.14AVSE
BAHCO K7806Z-15/16 POWER SOCKET 1/2 DEEP
FACOM 36MM 3/4 DRIVE IMPACT SOCKET NK.36A
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 15MM
STAHLWILLE 03410044 1/2 INCH DRIVE X 7/8 SOCKET BI-HEX
DEP SOCKET 17MM 1/2 SD D19L 6140330 GEDORE
FACOM R.5,5 R HEX SOCKET 1/4 INCH SQUARE DRIVE 5.5MM
STAHLWILLE 01410024 1/4 INCH DRIVE X 3/8 HEX SOCKET