FACOM 36MM 3/4 DRIVE IMPACT SOCKET NK.36A
NK.A - 3/4" 6-points metric-size impact sockets
See technical informationReferences
Facom:NK.36A
Rubix:1240024
EAN:3148516554291

Product details : FACOM 36MM 3/4 DRIVE IMPACT SOCKET NK.36A
NK.A - 3/4" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x55x55 mm |
| Package weight | 496 g |
| Square drive adapter | 3/4 '' |
| Diameter | 36 mm |
| Length | 57 mm |
| Square | 36 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 37.67 excl. VAT
/ Each
£ 45.20 incl. VAT
- Delivery usually within ( 14 ) days
