DEP SOCKET 17MM 1/2 SD D19L 6140330 GEDORE
Socket 12-sided UD-profile long D 19 L
See technical informationReferences
Gedore:D 19 L 17
Rubix:45010368
Manufacturer :6140330
EAN:4010886614037

Product details : DEP SOCKET 17MM 1/2 SD D19L 6140330 GEDORE
Socket 1/2", long 17 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated Sizes 16, 18, 21 mm with hole drilled for tommy bar Ø 8 mm
Technical specifications
Attributes
| Logistic Weight | 133 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 17 mm |
| Length | 77 mm |
| Finishing | chromed |
| Weight | 133 g |
Show UNSPSC/ECL@SS
£ 20.35 excl. VAT
/ Each
£ 24.42 incl. VAT
- Delivery usually within ( 22 ) days
