Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
CUTLINE 868275 BT40 SIDE LOCK HOLDER 20.0 MM X 63L
CUTLINE 868275 BT40 SIDE LOCK HOLDER 20.0 MM X 63L
Miller holder mandrels GISS Cutline
References
giss cutline:
868275
rubix:
201A8694
ean:
3660338221026
Technical specifications
Type of attachment
BT40
Length without attachment
63
mm
Product details
Technical specifications
Product details : CUTLINE 868275 BT40 SIDE LOCK HOLDER 20.0 MM X 63L
Technical specifications
Attributes
Type of attachment
BT40
Length without attachment
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.93
excl. VAT
/
Each
£
43.12
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE HSK 63A SHELL MILL HOLDER 27.0 MM SPIGOT X 60L 847562
SANDVIK E25-A25-SE-200 CYLINDRICAL SHANK 5782680
OMEGAPROD OM31829 BT50 FMB 16 45 AD/B COOL G2.525000
OMEGAPROD OM30983 DV50 MCA 16 150 AD/B G2.525000
OMEGAPROD OM31154 BT50 S/L 08 63 AD G6.315000
SANDVIK AA3B20-4025044 SOLID HOLDING TOOL 5721447
OMEGAPROD OM31513 HSK63A FMB 27 60 SHELL MILL HOLDER HSK63A-27-60
SANDVIK AEH20-A19-SH-160 MILLING CUTTER EXCHANGEABLE HEAD 6970404
SANDVIK A1B20-4020100 SOLID HOLDING TOOL 5721526
SANDVIK HA06-WE12-B042-080 SOLID HOLDING TOOL 8330723
SANDVIK HA10-WE32-B072-100 SOLID HOLDING TOOL 8330599
SANDVIK HA06-WE20-B052-085 SOLID HOLDING TOOL 8330725
SANDVIK A2B20-40 12 063 5721922
SANDVIK AE12-A12-SS-045 MILLING CUTTER EXCHANGEABLE HEAD 5721511
OMEGAPROD OM31050 BT40 ER25 70 AD G2.520000