• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(659)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK A1B20-4020100 SOLID HOLDING TOOL 5721526

SANDVIK A1B20-4020100 SOLID HOLDING TOOL 5721526


Miller holder mandrels Sandvik Coromant

References
sandvik coromant:A1B20-40 20 100
rubix:317A7684
manufacturer :5721526
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK A1B20-4020100 SOLID HOLDING TOOL 5721526


Technical specifications


Attributes
No attributes to display for this product
£ 108.17 excl. VAT
/ Each
£ 129.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK EH12-A11.7-SH-110 CYLINDRICAL SHANK TO EH ADAPTOR 6408186OMEGAPROD OM31157 BT50 S/L 12 80 AD G6.315000SANDVIK A1B08-40 40 060 6073967OMEGAPROD OM31142 BT50 FMB 32 100 AD G6.315000OMEGAPROD OM31088 BT40 S/L 18 63 AD G2.520000SANDVIK AA3B20-5051143 SOLID HOLDING TOOL 5721207ROEBUCK 8301 019 19PCE METRIC R8 COLLET SET 2-20MM X 2MM IN WOODENOMEGAPROD OM31932 DV50 FMB 27 100 AD/B COOL G2.525000CUTLINE SK40 SIDE LOCK HOLDER DIN 69871 6.0 MM X 50L 847510SANDVIK AA3B20-4006063 SOLID HOLDING TOOL 5721456SANDVIK EH12-A11.7-SH-135 TOOL HOLDER 6854902OMEGAPROD OM31064 BT40 FMB 22 100 AD G2.520000SANDVIK A1B20-4010050 SOLID HOLDING TOOL 5721536SANDVIK AA3B20-4025044 SOLID HOLDING TOOL 5721447SANDVIK A2B20-5012080 SOLID HOLDING TOOL 5722054

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories