Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
CUTLINE HSK 63A SHELL MILL HOLDER 27.0 MM SPIGOT X 60L 847562
CUTLINE HSK 63A SHELL MILL HOLDER 27.0 MM SPIGOT X 60L 847562
Hsk/a 63 shell mill holder
References
giss cutline:
847562
rubix:
847562
ean:
3660338087530
Technical specifications
Type of attachment
HSK A 63
Length without attachment
60
mm
Reaming diameter drilling hole
27
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE HSK 63A SHELL MILL HOLDER 27.0 MM SPIGOT X 60L 847562
Balancing 20,000 rpm
Technical specifications
Attributes
Type of attachment
HSK A 63
Length without attachment
60
mm
Reaming diameter drilling hole
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.53
excl. VAT
/
Each
£
137.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMEGAPROD OM31509 HSK63A S/L 20 80 G6.320000
OMEGAPROD OM31078 BT40 S/L 06 50 AD G2.520000
SANDVIK A2B20-40 32 100 MAS-BT 403 TO WELDON ADAPTOR 5721931
CUTLINE SK40 SIDE LOCK HOLDER DIN 69871 8.0 MM X 50L 847511
OMEGAPROD OM31193 DV40 FMB 16 35 AD G2.520000
SANDVIK AA3B20-4019089 SOLID HOLDING TOOL 5721445
SANDVIK E20-A20-SE-180 CYLINDRICAL SHANK TO EH ADAPTOR 5782679
CUTLINE HSK 63 SIDE LOCK HOLDER 6.0 MM X 65L 847565
OMEGAPROD OM31066 BT40 FMB 27 100 AD G2.520000
SANDVIK HA06-WE12-B042-080 SOLID HOLDING TOOL 8330723
OMEGAPROD OM31274 DIN2080 40 S/L 16 63 END MILL HOLDERS DIN 2080 40 16
SANDVIK A2B20-40 25 090 5721928
SANDVIK AA3B20-5038101 SOLID HOLDING TOOL 5721205
OMEGAPROD OM31088 BT40 S/L 18 63 AD G2.520000
SANDVIK A2B20-40 10 100 5721921