Drilling bar Sandvik Coromant
Diameter | 16 mm |
---|---|
Total length | 150 mm |
Plate type | QI-LAGE02C16-12 |
Diameter | 16 mm |
---|---|
Total length | 150 mm |
Plate type | QI-LAGE02C16-12 |
Internal cooling | Yes |
Use | Grooving |
Min reaming diameter | 12 mm |
Usually arrives within 14 working days