Drilling bar Sandvik Coromant
Diameter | 12 mm |
---|---|
Total length | 150 mm |
Plate type | A12M-STFCR 11 |
Diameter | 12 mm |
---|---|
Total length | 150 mm |
Plate type | A12M-STFCR 11 |
Internal cooling | Yes |
Use | Turning |
Body material | Steel |
Min reaming diameter | 16 mm |
Usually arrives within 14 working days