• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(694)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Turning machine mandrels and accessories
Turning machine mandrels and plates
Accessory for turning machine mandrels and plates
OMEGAPROD OM33180 VDI40 25MM BORING BAR HOLDER

OMEGAPROD OM33180 VDI40 25MM BORING BAR HOLDER


Accessory for turning machine mandrels and plates Omega Products

References
omega products:OM33180
rubix:258A9460
brand logo
brand logo

Product details
Technical specifications

Product details : OMEGAPROD OM33180 VDI40 25MM BORING BAR HOLDER


Technical specifications


Attributes
No attributes to display for this product
£ 65.92 excl. VAT
/ Each
£ 79.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

OMEGAPROD OM33150 VDI30 E1 30X20 INDEXABLE DRILL HOLDEROMEGAPROD OM33181 VDI40 E2 40X32 BORING BAR HOLDERPRATTBURN ADAPTOR 250MM D1-6 8271-25225OMEGAPROD OM33110 VDI40 B3 25X44OMEGAPROD OM33105 VDI30 B2 30X20 RADIAL HOLDER LEFT HAND SHORTOMEGAPROD OM33134 VDI40 C1 40X25 AXIAL HOLDER RIGHT HANDOMEGAPROD OM33102 VDI40 B1 25X44 RADIAL HOLDER RIGHT HAND SHORTOMEGAPROD OM33106 VDI40 B2 25X44 RADIAL HOLDER LEFT HAND SHORTOMEGAPROD OM33138 VDI40 C2 40X25 AXIAL HOLDER LEFT HANDPRATTBURN SET OF 3 JAWS 8210-17606OMEGAPROD OM33179 VDI40 E2 40X20 BORING BAR HOLDEROMEGAPROD OM33178 VDI40 E2 40X16 BORING BAR HOLDERPRATT BURNERD ADAPTOR 200MM D1-4OMEGAPROD OM33141 VDI30 C3 30X20 AXIAL OVERHEAD HOLDER RIGHT HANDOMEGAPROD OM33154 VDI40 E1 40X25 INDEXABLE DRILL HOLDER

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories