Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Turning machine mandrels and accessories
Turning machine mandrels and plates
Accessory for turning machine mandrels and plates
PRATT BURNERD ADAPTOR 200MM D1-4
PRATT BURNERD ADAPTOR 200MM D1-4
Adaptor
References
pratt burnerd:
8271-20223
rubix:
228522
Technical specifications
Type
Adaptor D1-4
Product details
Technical specifications
Product details : PRATT BURNERD ADAPTOR 200MM D1-4
Finished adaptors for chucks.
Technical specifications
Attributes
Type
Adaptor D1-4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.10
excl. VAT
/
Each
£
158.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OMEGAPROD OM33180 VDI40 25MM BORING BAR HOLDER
OMEGAPROD OM33181 VDI40 E2 40X32 BORING BAR HOLDER
OMEGAPROD OM33156 VDI40 E1 40X40 INDEXABLE DRILL HOLDER
PRATTBURN SET OF 3 JAWS 8210-17606
PRATTBURN ST PB SFT BLNK JWS200MM SC CHK8210-20606 PACK OF 3
OMEGAPROD OM33146 VDI40 C4 40X25 AXIAL OVERHEAD HOLDER LEFT HAND
SANDVIK C5-TRE-MS60A 6067377
OMEGAPROD OM33153 VDI40 E1 40X20 INDEXABLE DRILL HOLDER
OMEGAPROD OM33172 VDI30 E2 30X20 BORING BAR HOLDER
PRATTBURN ADAPTOR 250MM D1-6 8271-25225
OMEGAPROD OM33145 VDI30 C4 30X20 AXIAL OVERHEAD HOLDER LEFT HAND
OMEGAPROD OM33150 VDI30 E1 30X20 INDEXABLE DRILL HOLDER
OMEGAPROD OM33106 VDI40 B2 25X44 RADIAL HOLDER LEFT HAND SHORT
STFCR10CA11-SVIK 90 DEG T-MAX U CA
OMEGAPROD OM33109 VDI30 B3 40X20