Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Turning machine mandrels and accessories
Turning machine mandrels and plates
Accessory for turning machine mandrels and plates
PRATTBURN ADAPTOR 250MM D1-6 8271-25225
PRATTBURN ADAPTOR 250MM D1-6 8271-25225
Adaptor
References
pratt burnerd:
8271-25225
rubix:
228524
Technical specifications
Type
Adaptor D1-6
Product details
Technical specifications
Product details : PRATTBURN ADAPTOR 250MM D1-6 8271-25225
Finished adaptors for chucks.
Technical specifications
Attributes
Type
Adaptor D1-6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
341.34
excl. VAT
/
Each
£
409.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OMEGAPROD OM33154 VDI40 E1 40X25 INDEXABLE DRILL HOLDER
OMEGAPROD OM33146 VDI40 C4 40X25 AXIAL OVERHEAD HOLDER LEFT HAND
OMEGAPROD OM33182 VDI40 E2 40X40 BORING BAR HOLDER
OMEGAPROD OM33181 VDI40 E2 40X32 BORING BAR HOLDER
OMEGAPROD OM33110 VDI40 B3 25X44
OMEGAPROD OM33151 VDI30 E1 30X25 INDEXABLE DRILL HOLDER
PRATTBURN ST PB SFT BLNK JWS200MM SC CHK8210-20606 PACK OF 3
PRATT BURNERD ADAPTOR 200MM D1-4
OMEGAPROD OM33105 VDI30 B2 30X20 RADIAL HOLDER LEFT HAND SHORT
OMEGAPROD OM33180 VDI40 25MM BORING BAR HOLDER
PRATTBURN SET OF 3 JAWS 8210-17606
OMEGAPROD OM33138 VDI40 C2 40X25 AXIAL HOLDER LEFT HAND
OMEGAPROD OM33150 VDI30 E1 30X20 INDEXABLE DRILL HOLDER
SANDVIK C5-TRE-MS60A 6067377
OMEGAPROD OM33106 VDI40 B2 25X44 RADIAL HOLDER LEFT HAND SHORT