OMEGAPROD OM31157 BT50 S/L 12 80 AD G6.315000
Miller holder mandrels Omega Products
See technical informationReferences
Omega Products:OM31157
Rubix:293A9580

Product details : OMEGAPROD OM31157 BT50 S/L 12 80 AD G6.315000
Technical specifications
Attributes
| Length without attachment | 181.8 mm |
|---|---|
| Use | mounting straight shank tools with weldon flat |
| Internal cooling | no |
| Pull thread diameter | 24 mm |
| Reaming diameter drilling hole | 12 mm |
Show UNSPSC/ECL@SS
£ 63.20 excl. VAT
/ Each
£ 75.84 incl. VAT
- Usually arrives within 14 working days
