References
Omega Products:OM30948
Rubix:293A9338

Product details : OMEGAPROD OM30948 BT50 MCA 16 100 AD/B G2.525000
Technical specifications
Attributes
| Length without attachment | 239.8 mm |
|---|---|
| Use | screw type modular milling cutters |
| Threading diameter | 16 mm |
| Reaming diameter drilling hole | 17 mm |
Show UNSPSC/ECL@SS
£ 153.23 excl. VAT
/ Each
£ 183.88 incl. VAT
- Usually arrives within 14 working days
