References
Sandvik Coromant:EH16-A16-SH-130
Rubix:286A6940
Manufacturer :6970358
EAN:7323220765409


Technical specifications
| Type of attachment | adapter for cylindrical shank to coromant® eh |
|---|---|
| Length without attachment | 130 mm |
Product details : SANDVIK EH16-A16-SH-130 6970358
Cylindrical Shank to Coromant® EH Adapter
Technical specifications
Attributes
| Type of attachment | adapter for cylindrical shank to coromant® eh |
|---|---|
| Length without attachment | 130 mm |
| Use | for adapting a cylindrical shank to the coromant® eh interface (e16 modular system), including through coolant. |
| Threading diameter | 15.4 mm |
| Internal cooling | yes |
| Pull thread diameter | 16 mm |
| Reaming diameter drilling hole | 10 mm |
Show UNSPSC/ECL@SS
£ 920.07 excl. VAT
/ Each
£ 1,104.08 incl. VAT
- Usually arrives within 14 working days