OMEGAPROD OM31212 DV40 S/L 20 63 AD G2.520000
Weldon milling cutter holder arbor - ISO40 DIN69871
See technical informationReferences
Omega Products:OM31212
Rubix:293A8979


Technical specifications
| Type of attachment | iso40 din69871 |
|---|---|
| Length without attachment | 131.4 mm |
Product details : OMEGAPROD OM31212 DV40 S/L 20 63 AD G2.520000
For clamping tools with cylindrical shank and Weldon flat.
Technical specifications
Attributes
| Type of attachment | iso40 din69871 |
|---|---|
| Length without attachment | 131.4 mm |
| Use | mounting straight shank tools with weldon flat |
| Pull thread diameter | 16 mm |
| Reaming diameter drilling hole | 20 mm |
Show UNSPSC/ECL@SS
£ 33.71 excl. VAT
/ Each
£ 40.45 incl. VAT
- Usually arrives within 14 working days