References
Omega Products:OM30983
Rubix:293A9342


Technical specifications
| Type of attachment | screw-on |
|---|---|
| Length without attachment | 270.85 mm |
Product details : OMEGAPROD OM30983 DV50 MCA 16 150 AD/B G2.525000
Milling chuck screw ISO50 DIN69871 M16x150 AD/B G2,5 25,000 rpm
Technical specifications
Attributes
| Type of attachment | screw-on |
|---|---|
| Length without attachment | 270.85 mm |
| Use | screw type modular milling cutters |
| Threading diameter | 16 mm |
| Internal cooling | no |
| Pull thread diameter | 24 mm |
| Reaming diameter drilling hole | 17 mm |
Show UNSPSC/ECL@SS
£ 168.69 excl. VAT
/ Each
£ 202.43 incl. VAT
- Usually arrives within 14 working days