Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincer mandrels
Cylindrical ER pincer holder
OMEGAPROD OM30047 C40 ER32 X 100
OMEGAPROD OM30047 C40 ER32 X 100
Cylindrical ER pincer holder Omega Products
References
omega products:
OM30047
rubix:
293A9561
Technical specifications
Pincer/pliers
Pincer
Diameter
40
mm
Tail diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM30047 C40 ER32 X 100
Technical specifications
Attributes
Pincer/pliers
Pincer
Diameter
40
mm
Tail diameter
40
mm
Tail length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.18
excl. VAT
/
Each
£
59.02
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 132L-3220085-B CYLINDRICAL SLEEVE 5756927
OMEGAPROD OM30008 STRAIGHT SHANK COLLET CHUCK ER11 X150 16MM
SANDVIK 393.CGS-20 16 52 CYLINDRICAL SLEEVE 5760258
OMEGAPROD OM30007 C16 ER11 MINI X 100
SANDVIK EF-25-10 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426548
OMEGAPROD OM30048 C40 ER32 X 85
SANDVIK 393.CG-20 08 52 CYLINDRICAL SLEEVE 5760231
SANDVIK 393.CGS-12 03 40 CYLINDRICAL SLEEVE 5760286
SANDVIK 393.CGS-20 08 52 CYLINDRICAL SLEEVE 5760304
SANDVIK EF-25-16 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426550
SANDVIK AA3B14-4032160 SOLID HOLDING TOOL 6074006
CUTLINE 847085 SK40 PRECISION COLLET CHUCK ER 16 DIN 69871 GAUGE LENGT
SANDVIK AA3B14-4016067 SOLID HOLDING TOOL 5721237
SANDVIK A393.14-1316182 SOLID HOLDING TOOL 5722943
OMEGAPROD OM31336 BT40 ER16 MINI 100 AD G2.520000