Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincer mandrels
Cylindrical ER pincer holder
OMEGAPROD OM30008 STRAIGHT SHANK COLLET CHUCK ER11 X150 16MM
OMEGAPROD OM30008 STRAIGHT SHANK COLLET CHUCK ER11 X150 16MM
Cylindrical ER pincer holder Omega Products
References
omega products:
OM30008
rubix:
260A7722
Technical specifications
Pincer/pliers
Pincer
Diameter
16
mm
Tail diameter
16
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM30008 STRAIGHT SHANK COLLET CHUCK ER11 X150 16MM
Technical specifications
Attributes
Pincer/pliers
Pincer
Diameter
16
mm
Tail diameter
16
mm
Tail length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.63
excl. VAT
/
Each
£
33.16
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 132L-3220085-B CYLINDRICAL SLEEVE 5756927
OMEGAPROD OM30047 C40 ER32 X 100
OMEGAPROD OM30048 C40 ER32 X 85
SANDVIK EF-25-10 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426548
OMEGAPROD OM30007 C16 ER11 MINI X 100
SANDVIK EF-25-16 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426550
SANDVIK 393.CGS-20 08 52 CYLINDRICAL SLEEVE 5760304
SANDVIK 393.CG-20 08 52 CYLINDRICAL SLEEVE 5760231
SANDVIK 393.CGS-12 03 40 CYLINDRICAL SLEEVE 5760286
SANDVIK 393.CGS-20 16 52 CYLINDRICAL SLEEVE 5760258
SANDVIK A392.54514-4025070 COROMANT CAPTO 6078828
SANDVIK A1B14-4040160 SOLID HOLDING TOOL 8297043
CUTLINE BT40 COLLET CHUCK ER16 X 160L 868194
OMEGAPROD OM31996 HSK63A ER16 MINI 160
SANDVIK 132L-3220085-B CYLINDRICAL SLEEVE 5756927