Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincer mandrels
Cylindrical ER pincer holder
SANDVIK EF-25-16 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426550
SANDVIK EF-25-16 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426550
Cylindrical sleeve
References
sandvik coromant:
EF-25-16
rubix:
200A1333
manufacturer :
6426550
Product details
Technical specifications
Product details : SANDVIK EF-25-16 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426550
Cylindrical sleeve with Easy-Fix positioning
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
174.80
excl. VAT
/
Each
£
209.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMEGAPROD OM30047 C40 ER32 X 100
OMEGAPROD OM30008 STRAIGHT SHANK COLLET CHUCK ER11 X150 16MM
SANDVIK 132L-3220085-B CYLINDRICAL SLEEVE 5756927
SANDVIK EF-25-10 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426548
SANDVIK 393.CGS-20 16 52 CYLINDRICAL SLEEVE 5760258
SANDVIK 393.CG-20 08 52 CYLINDRICAL SLEEVE 5760231
OMEGAPROD OM30048 C40 ER32 X 85
SANDVIK 393.CGS-12 03 40 CYLINDRICAL SLEEVE 5760286
SANDVIK 393.CGS-20 08 52 CYLINDRICAL SLEEVE 5760304
OMEGAPROD OM30007 C16 ER11 MINI X 100
SANDVIK A392.54514-4025070 COROMANT CAPTO 6078828
CUTLINE 868190 BT40 COLLET CHUCK ER25 X 100L
OMEGAPROD OM30797 BT40 UPMC20 80 AD G6.315000
SANDVIK 393.CG-12 06 40 CYLINDRICAL SLEEVE 5760239
OMEGAPROD OM31127 BT50 ER32 70 AD G6.315000