ER pincer Omega Products
Diameter | 16.5 mm |
---|---|
Clamping diameter | 2.8 mm |
Diameter | 16.5 mm |
---|---|
Clamping diameter | 2.8 mm |
Type | Tapping Collet |
Length | 27.5 mm |
Pincer/pliers | Pincer |
Clamping range, minimum | 2.1 mm |
Clamping range, maximum | 2.8 mm |
Usually arrives within 14 working days