Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32305 ER32-04 ULTRA PRECISION COLLET
OMEGAPROD OM32305 ER32-04 ULTRA PRECISION COLLET
ER pincer Omega Products
References
omega products:
OM32305
rubix:
293A9511
Technical specifications
Diameter
33
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32305 ER32-04 ULTRA PRECISION COLLET
Technical specifications
Attributes
Diameter
33
mm
Type
Ultra Precision Collet
Length
40
mm
Pincer/pliers
Pincer
Clamping range, minimum
3
mm
Clamping range, maximum
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.75
excl. VAT
/
Each
£
17.70
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A393.15-401/2 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966369
SANDVIK 393.14-16 0400 ER COLLET 5760446
OMEGAPROD OM32587 ER32-20 STANDARD SEALED COLLET
SANDVIK 393.14-20 090 ER COLLET 5760502
OMEGAPROD OM32060 ER11-03 ULTRA PRECISION COLLET
39314110100-SVIK HOLDING TOOLS
SANDVIK 393.15-40 16 5966318
CUTLINE COLLET CLASS 2 ER40 24.0 MM 868539
CUTLINE COLLET PRECISION ER40+ 15.0 MM 868654
OMEGAPROD OM32909 ER16 TAPPING COLLET 6 DIA 4.9 SQUARE
3931440180-SVIK COLLET DIN 6499
SANDVIK A393.15-401 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966368
SANDVIK A393.15-251/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966358
SANDVIK 393.14-25D060X049 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766981
3931420030-SVIK COLLET DIN 6499