References
Omega Products:OM32302
Rubix:293A9304

Product details : OMEGAPROD OM32302 ER32-025 ULTRA PRECISION COLLET
Technical specifications
Attributes
| Diameter | 33 mm |
|---|---|
| Clamping diameter | 2.5 mm |
| Type | ultra precision collet |
| Length | 40 mm |
| Pincer/pliers | pincer |
| Clamping range, minimum | 2 mm |
| Clamping range, maximum | 2.5 mm |
Show UNSPSC/ECL@SS
£ 23.19 excl. VAT
/ Each
£ 27.83 incl. VAT
- Usually arrives within 14 working days
