Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32237 ER25-08 ULTRA PRECISION COLLET
OMEGAPROD OM32237 ER25-08 ULTRA PRECISION COLLET
ER pincer Omega Products
References
omega products:
OM32237
rubix:
293A9508
Technical specifications
Diameter
26
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32237 ER25-08 ULTRA PRECISION COLLET
Technical specifications
Attributes
Diameter
26
mm
Type
Ultra Precision Collet
Length
34
mm
Pincer/pliers
Pincer
Clamping range, minimum
7
mm
Clamping range, maximum
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.46
excl. VAT
/
Each
£
18.55
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
OMEGAPROD OM32579 ER32-12 STANDARD SEALED COLLET
OMEGAPROD OM32236 ER25-07 ULTRA PRECISION COLLET
SANDVIK 393.14-11 0500 ER COLLET 5760461
SANDVIK 393.14-25 070 ER COLLET 5760515
OMEGAPROD OM32642 ER40-18 STANDARD SEALED COLLET
SANDVIK A393.14-25-3/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722972
SANDVIK 393.14-32D200X160 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559449
SANDVIK 391.60A-OZ J443 RUBBER COLLET 5759838
SANDVIK A393.14-11-10NO EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722940
SANDVIK A393.15-201/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153059
OMEGAPROD OM32319 ER32-17 ULTRA PRECISION COLLET
OMEGAPROD OM33536 ER32-06 HIGH PRESSURE SEALED COLLET
SANDVIK 393.14-50D280X220 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6974184
CUTLINE COLLET CLASS 2 ER32 16.0 MM 868513
SANDVIK 393.15-25 12 ER COLLET 5966302