Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK 391.60A-OZ J443 RUBBER COLLET 5759838
SANDVIK 391.60A-OZ J443 RUBBER COLLET 5759838
ER pincer Sandvik Coromant
References
sandvik coromant:
391.60A-OZ J443
rubix:
1029225
manufacturer :
5759838
ean:
10580721
Product details
Technical specifications
Product details : SANDVIK 391.60A-OZ J443 RUBBER COLLET 5759838
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.08
excl. VAT
/
Each
£
78.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 393.14-20 090 ER COLLET 5760502
39160AOZJ461-SVIK COLLET
3931420020-SVIK COLLET DIN 6499
CUTLINE COLLET PRECISION ER20+ 13.0 MM 868591
SANDVIK 393.14-20 D060X049 ER COLLET FOR TAP SHANK 5760406
OMEGAPROD OM32906 ER16 TAPPING COLLET 4.5 DIA 3.4 SQUARE
CUTLINE COLLET ER20 12.0 MM 868479
OMEGAPROD OM32042 ER11-07 STANDARD COLLET
SANDVIK 393.15-20 10 5966296
OMEGAPROD OM32257 ER32-10 STANDARD COLLET
SANDVIK 393.14-20 110 ER COLLET 5760507
CUTLINE ER32 TAPPING COLLET 2.8 MM X 2.1 MM 868745
39314160300-SVIK HOLDING TOOLS
SANDVIK A393.15-201/2 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966354
OMEGAPROD OM32583 ER32 X 16MM COLLET