References
Omega Products:OM32232
Rubix:293A9475

Product details : OMEGAPROD OM32232 ER25-04 ULTRA PRECISION COLLET
Technical specifications
Attributes
| Diameter | 26 mm |
|---|---|
| Clamping diameter | 4 mm |
| Type | ultra precision collet |
| Length | 34 mm |
| Pincer/pliers | pincer |
| Clamping range, minimum | 3 mm |
| Clamping range, maximum | 4 mm |
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ Each
£ 18.55 incl. VAT
- Usually arrives within 14 working days
