References
Omega Products:OM32320
Rubix:293A9367

Product details : OMEGAPROD OM32320 ER32-18 ULTRA PRECISION COLLET
Technical specifications
Attributes
| Diameter | 33 mm |
|---|---|
| Clamping diameter | 18 mm |
| Type | ultra precision collet |
| Length | 40 mm |
| Pincer/pliers | pincer |
| Clamping range, minimum | 17 mm |
| Clamping range, maximum | 18 mm |
Show UNSPSC/ECL@SS
£ 14.75 excl. VAT
/ Each
£ 17.70 incl. VAT
- Usually arrives within 14 working days
