Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK 393.15-16 08 5966289
SANDVIK 393.15-16 08 5966289
ER pincer Sandvik Coromant
References
sandvik coromant:
393.15-16 08
rubix:
286A9821
manufacturer :
5966289
Product details
Technical specifications
Product details : SANDVIK 393.15-16 08 5966289
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.08
excl. VAT
/
Each
£
103.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMEGAPROD OM32245 ER25-16 ULTRA PRECISION COLLET
OMEGAPROD OM32117 ER16-045 ULTRA PRECISION COLLET
OMEGAPROD OM32642 ER40-18 STANDARD SEALED COLLET
SANDVIK 393.14-16 0900 ER COLLET 5760439
CUTLINE COLLETS ER20 WITH SQUARE LOCKING DRIVE FOR TAPPING 9X7 868688
CUTLINE ER32 TAPPING COLLET 2.5 MM X 2.1 MM 868744
SANDVIK A393.15-401 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966368
SANDVIK 393.14-25 100 ER COLLET 5760519
SANDVIK 393.14-32 190 ER COLLET 5760534
SANDVIK A393.14-32-5/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003584
OMEGAPROD OM32257 ER32-10 STANDARD COLLET
CUTLINE COLLET ER20 12.0 MM 868479
SANDVIK 393.14-32D180X145 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559448
SANDVIK 393.14-20D080X063 SLEEVE & CHUCK 5760412
SANDVIK A393.14-20-5/16 5722934