Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK 393.15-40 20 ER COLLET 5966320
SANDVIK 393.15-40 20 ER COLLET 5966320
ER pincer Sandvik Coromant
References
sandvik coromant:
393.15-40 20
rubix:
258A1061
manufacturer :
5966320
Product details
Technical specifications
Product details : SANDVIK 393.15-40 20 ER COLLET 5966320
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.75
excl. VAT
/
Each
£
119.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMEGAPROD OM32635 ER40-11 STANDARD SEALED COLLET
OMEGAPROD OM32078 ER16-07 STANDARD COLLET COLLET ER16 426E 7-6MM
CUTLINE COLLET PRECISION ER11+ 7.0 MM 868559
OMEGAPROD OM32228 ER25-02 ULTRA PRECISION COLLET
SANDVIK A393.15-255/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966361
CUTLINE COLLET PRECISION ER11+ 2.0 MM 868549
SANDVIK 393.15-16 10 5966290
OMEGAPROD OM32633 ER40-09 STANDARD SEALED COLLET
OMEGAPROD OM32340 ER40-16 STANDARD COLLET COLLET ER40 472E 16-15MM
OMEGAPROD OM32585 ER32-18 STANDARD SEALED COLLET
3931440140-SVIK COLLET DIN 6499
SANDVIK 393.15-25 12 ER COLLET 5966302
CUTLINE COLLET PRECISION ER40+ 15.0 MM 868654
SANDVIK 393.15-40 18 5966319
CUTLINE COLLET ER20 9.0 MM 868476