Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM33535 ER32-05 HIGH PRESSURE SEALED COLLET
OMEGAPROD OM33535 ER32-05 HIGH PRESSURE SEALED COLLET
ER pincer Omega Products
References
omega products:
OM33535
rubix:
293A9005
Technical specifications
Clamping diameter
5
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM33535 ER32-05 HIGH PRESSURE SEALED COLLET
Technical specifications
Attributes
Clamping diameter
5
mm
Type
Collet
Pincer/pliers
Pincer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.93
excl. VAT
/
Each
£
34.72
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A393.14-20-5/16 5722934
SANDVIK 393.14-11 0225 ER COLLET 5760448
CUTLINE COLLET PRECISION ER11+ 3.0 MM 868551
SANDVIK 393.14-25 140 ER COLLET 5760486
OMEGAPROD OM32319 ER32-17 ULTRA PRECISION COLLET
CUTLINE COLLET CLASS 2 ER32 20.0 MM 868517
SANDVIK 393.14-25 D080X063 ER COLLET FOR TAP SHANK 5760469
39314110125-SVIK HOLDING TOOLS
SANDVIK A393.15-16 1/4 5966351
SANDVIK 393.15-16 10 5966290
OMEGAPROD OM32316 ER32-14 ULTRA PRECISION COLLET
OMEGAPROD OM32226 ER25-01 ULTRA PRECISION COLLET
SANDVIK 393.14-20D040X0315 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5760449
CUTLINE COLLET PRECISION ER32+ 12.0 MM 868633
OMEGAPROD OM32231 ER25-035 ULTRA PRECISION COLLET