Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET PRECISION ER11+ 3.0 MM 868551
CUTLINE COLLET PRECISION ER11+ 3.0 MM 868551
Collet precision er11+
References
giss cutline:
868551
rubix:
868551
ean:
3660338223495
Technical specifications
Diameter
3
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET PRECISION ER11+ 3.0 MM 868551
High precision 8 micron
Technical specifications
Attributes
Diameter
3
mm
Pincer/pliers
er11+
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.24
excl. VAT
/
Each
£
17.09
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
SANDVIK 393.14-32D160X120 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559447
SANDVIK 393.14-11 D035X027 5760407
OMEGAPROD OM32911 ER16 TAPPING COLLET 7 DIA 5.5 SQUARE
OMEGAPROD OM32121 ER16-065 ULTRA PRECISION COLLET
OMEGAPROD OM32579 ER32-12 STANDARD SEALED COLLET
SANDVIK 393.14-20 D090X071 ER COLLET FOR TAP SHANK 5760414
SANDVIK 393.15-20 12 5966297
OMEGAPROD OM33540 ER32-10 HIGH PRESSURE SEALED COLLET
SANDVIK A393.14-32-1/2 7003580
SANDVIK A393.15-401/2 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966369
CUTLINE 869003 COLLETS ER32 SEALED WITH SEAL D.04 APPLICABLE UP TO 21
OMEGAPROD OM32120 ER16-06 ULTRA PRECISION COLLET
OMEGAPROD OM33507 ER16-10 HIGH PRESSURE SEALED COLLET
CUTLINE COLLET CLASS 2 ER25 16.0 MM 868498
39314110200-SVIK HOLDING TOOLS