ER pincer Omega Products
Diameter | 33 mm |
---|---|
Clamping diameter | 5.5 mm |
Diameter | 33 mm |
---|---|
Clamping diameter | 5.5 mm |
Type | Tapping Collet |
Length | 40 mm |
Pincer/pliers | Pincer |
Clamping range, minimum | 4.3 mm |
Clamping range, maximum | 5.5 mm |
Usually arrives within 14 working days