Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK 393.14-16 1000 ER COLLET 5760442
SANDVIK 393.14-16 1000 ER COLLET 5760442
ER pincer Sandvik Coromant
References
sandvik coromant:
393.14-16 1000
rubix:
1029880
manufacturer :
5760442
Product details
Technical specifications
Product details : SANDVIK 393.14-16 1000 ER COLLET 5760442
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.00
excl. VAT
/
Each
£
46.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE COLLET ER20 1.0 MM 868467
CUTLINE COLLET PRECISION ER11+ 3.0 MM 868551
SANDVIK 393.14-32130 COLLET DIN 6499 5760575
SANDVIK 391.60A-OZ J440 RUBBER COLLET FOR TAP SHANKS 5759832
3931440170-SVIK COLLET DIN 6499
CUTLINE COLLET PRECISION ER11+ 6.0 MM 868557
SANDVIK 393.14-25 120 ER COLLET 5760481
3931420070-SVIK COLLET DIN 6499
SANDVIK A393.15-201/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153059
OMEGAPROD OM32308 ER32-06 ULTRA PRECISION COLLET
CUTLINE 869007 COLLETS ER32 SEALED WITH SEAL D.08 APPLICABLE UP TO 21
OMEGAPROD OM32331 ER40-07 STANDARD COLLET COLLET ER40 472E 7-6MM
CUTLINE COLLETS ER20 WITH SQUARE LOCKING DRIVE FOR TAPPING 9X7 868688
SANDVIK A393.15-321/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966363
SANDVIK 393.14-32D120X090 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559445