References
Sandvik Coromant:A393.15-25 1/4
Rubix:317A8754
Manufacturer :5966358



Product details : SANDVIK A393.15-251/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966358
ER Collets
Technical specifications
Attributes
| Diameter | 26 mm |
|---|---|
| Clamping diameter | 6.35 mm |
| Length | 34 mm |
| Pincer/pliers | a393.15-25 1/4 |
| Tool holder | er collet holder (generic) |
| Finishing | steel |
| Clamping range, minimum | 6.32 mm |
| Clamping range, maximum | 6.35 mm |
Show UNSPSC/ECL@SS
£ 105.71 excl. VAT
/ Each
£ 126.85 incl. VAT
- Usually arrives within 14 working days
