Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
Set of pincers / pliers for machine-tool
OMEGAPROD OM32246 ER25 STANDARD COLLECT SET
OMEGAPROD OM32246 ER25 STANDARD COLLECT SET
Set of pincers / pliers for machine-tool Omega Products
References
omega products:
OM32246
rubix:
269A6539
Technical specifications
Number of elements
15
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32246 ER25 STANDARD COLLECT SET
Technical specifications
Attributes
Number of elements
15
Clamping range, minimum
2
mm
Clamping range, maximum
16
mm
Range
1/10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.88
excl. VAT
/
Each
£
123.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE ER 40 COLLET SET 4 - 26 MM 868910
CUTLINE ER 25+ COLLET SET 2 - 16 MM 868913
FACOM CUTTING PLIERS SET 192A.J2CPE
IRWIN RECORD VISE-GRIP LOCKING PLIERS SET OF 3
CUTLINE ER 32 COLLET SET 3 - 20 MM 868909
FACOM GJP.A4 4 PIECE PLIER SET
OMEGAPROD OM32069 ER11 STANDARD COLLET SET (13PCS) 1-7MM
CUTLINE ER 16 COLLET SET 1 - 10 MM 868906
CUTLINE ER 20+ COLLET SET 2 - 13 MM 868912
FACOM CPE.A2 STANDARD 4 PIECE MECHAINICAL & CUTTING PLIERS SET
FACOM CPE.A3 PLIER SET
SANDVIK A393.14-11-10NO EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722940
OMEGAPROD OM32307 ER32-05 ULTRA PRECISION COLLET
SANDVIK A393.14-25-3/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722941
OMEGAPROD OM32241 ER25-12 ULTRA PRECISION COLLET