Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
Set of pincers / pliers for machine-tool
IRWIN RECORD VISE-GRIP LOCKING PLIERS SET OF 3
IRWIN RECORD VISE-GRIP LOCKING PLIERS SET OF 3
Irwin record vise-grip locking pliers
References
record (irwin):
TVG73
rubix:
213161
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : IRWIN RECORD VISE-GRIP LOCKING PLIERS SET OF 3
Supplied in canvas tool roll.
Set Contains :
5WR 125mm curved jaw.
10WR 250mm curved jaw.
6LN 150mm long nose.
Technical specifications
Attributes
Number of elements
3
Range
125 to 250
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.72
excl. VAT
/
Each
£
82.46
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM CPE.A2 STANDARD 4 PIECE MECHAINICAL & CUTTING PLIERS SET
CUTLINE ER 25+ COLLET SET 2 - 16 MM 868913
CUTLINE ER 16 COLLET SET 1 - 10 MM 868906
OMEGAPROD OM32246 ER25 STANDARD COLLECT SET
CUTLINE ER 32 COLLET SET 3 - 20 MM 868909
CUTLINE ER 40 COLLET SET 4 - 26 MM 868910
FACOM CPE.A3 PLIER SET
CUTLINE ER 20+ COLLET SET 2 - 13 MM 868912
FACOM GJP.A4 4 PIECE PLIER SET
OMEGAPROD OM32069 ER11 STANDARD COLLET SET (13PCS) 1-7MM
FACOM CUTTING PLIERS SET 192A.J2CPE
OMEGAPROD OM32334 ER40 X 10MM COLLET
OMEGAPROD OM32337 ER40-13 STANDARD COLLET COLLET ER40 472E 13-12MM
568001004-SVIK HEX-KEY
SANDVIK 5680 096-04 KEY 5764204