References
Facom:CPE.A3
Rubix:240A6609
EAN:3662424088681

Product details : FACOM CPE.A3 PLIER SET
Set of 3 Facom pliers:
- 1 locking pliers: 181A.25CPE.
- 1 diagonal cutter: 192A.16CPE.
- 1 pliers 1/2 round nose: 185A.20CPE.
Delivered in cardboard box.
Weight : 790 g
- 1 locking pliers: 181A.25CPE.
- 1 diagonal cutter: 192A.16CPE.
- 1 pliers 1/2 round nose: 185A.20CPE.
Delivered in cardboard box.
Weight : 790 g
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Pincer/pliers | cpe |
Show UNSPSC/ECL@SS
£ 120.30 excl. VAT
/ Each
£ 144.36 incl. VAT
- Delivery usually within ( 14 ) days
