Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Extension - Standard mechanical element
SANDVIK C3-391.01-32 095 EXTENSION ADAPTOR 6763319
SANDVIK C3-391.01-32 095 EXTENSION ADAPTOR 6763319
Extension - Standard mechanical element Sandvik Coromant
References
sandvik coromant:
C3-391.01-32 095
rubix:
258A1521
manufacturer :
6763319
Product details
Technical specifications
Product details : SANDVIK C3-391.01-32 095 EXTENSION ADAPTOR 6763319
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
273.60
excl. VAT
/
Each
£
328.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK C5-QC-C5-100 EXTENSION ADAPTOR WITH QUICK CHANGE 6883186
SANDVIK C6-391.01-63 185 COROMANT EXTENSION ADAPTOR 6763452
SANDVIK C8-QC-C8-145 EXTENSION ADAPTOR WITH QUICK CHANGE 6883188
SANDVIK C4-391.01-40 120 COROMANT EXTENSION ADAPTOR 6763450
SANDVIK C5-391.01-50 150 COROMANT EXTENSION ADAPTOR 6763451
SANDVIK C4-QC-C4-085 EXTENSION ADAPTOR WITH QUICK CHANGE 6883185
SANDVIK C6-391.01-63 060 COROMANT EXTENSION ADAPTOR 5729437
SANDVIK C6-QC-C6-115 EXTENSION ADAPTOR WITH QUICK CHANGE 6883187
SANDVIK C10-391.01-100200 COROMANT CAPTO 6763454
SANDVIK C8-391.01-80 200 ADAPTOR 6763453
ROEBUCK E881BH CEILING MAGNET 40MM X 12MM
SANDVIK A393.CG-250456 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153098
A393CGS250356-SVIK COROGRIP COLLET
GISS 210306EU 831BH POT MAGNET 17 X 16MM
FACOM STAY D.3-600