GISS 210306EU 831BH POT MAGNET 17 X 16MM


Pot magnets

References
roebuck:4971886
rubix:210306
brand logo
brand logo
Technical specifications
Length16 mm
ShapeOther
See all Specifications

Product details : GISS 210306EU 831BH POT MAGNET 17 X 16MM


Gripping magnets designed to exert.
A maximum grip on workpieces placed in contact with them.
This style of magnets is generally used in jigs and fixtures.
Drill hole M6 tapped at the rear of the magnet.

Technical specifications


Attributes
Length16 mm
ShapeOther
Height16 mm
Diameter17 mm
Show UNSPSC/ECL@SS
£ 8.11 excl. VAT
/ Each
£ 9.73 incl. VAT
  • Usually arrives within 14 working days