References
Facom:D.3-600
Rubix:1238093
EAN:3148510180342

Documents
Product details : FACOM STAY D.3-600
D.3 - Tyre lever
Strengths
•Double tee section for added strength
Technical specifications
Attributes
| Logistic Weight | 970 g |
|---|---|
| Packaged dimensions (D x W x H) | 585x29x11 mm |
| Package weight | 1011 g |
| Length | 600 mm |
| Width | 600 mm |
Show UNSPSC/ECL@SS
£ 42.20 excl. VAT
/ Each
£ 50.64 incl. VAT
- Delivery usually within ( 14 ) days
