Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
VDI tool holder
VDI accessories
Reducer dowel
OMEGAPROD OM30054 OMTS 4EXT-2INT MORSE REDUCTION SLEEVE
OMEGAPROD OM30054 OMTS 4EXT-2INT MORSE REDUCTION SLEEVE
Reducer dowel Omega Products
References
omega products:
OM30054
rubix:
294A0612
Technical specifications
Outer diameter
4
mm
Inner diameter
2
mm
Body material
Steel
Product details
Technical specifications
Product details : OMEGAPROD OM30054 OMTS 4EXT-2INT MORSE REDUCTION SLEEVE
Technical specifications
Attributes
Outer diameter
4
mm
Inner diameter
2
mm
Body material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.36
excl. VAT
/
Each
£
19.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK EF-16-12 7351532
SANDVIK 132L-60-32 CYLINDRICAL SLEEVE 7251703
FESTO 1165488 REDUCING SLEEVE (SQUARE)
SANDVIK 132L-A24-A20 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7251707
SANDVIK EF-A24-A04 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426577
SANDVIK 132L-60-40 7251705
132N4032-SVIK BORING BAR SLEEVES
SANDVIK 132N-4020 CYLINDRICAL SLEEVE 5757120
SANDVIK EF-A20-A10 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426575
132N2506-SVIK BORING BAR SLEEVES
SANDVIK EF-16-05 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7351518
SANDVIK EF-A20-A12 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426576
SANDVIK EF-A16-A05 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426567
FESTO 1165491 REDUCING SLEEVE (SQUARE)
132N2508-SVIK BORING BAR SLEEVES