Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
VDI tool holder
VDI accessories
Reducer dowel
SANDVIK EF-A20-A12 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426576
SANDVIK EF-A20-A12 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426576
Reducer dowel Sandvik Coromant
References
sandvik coromant:
EF-A20-A12
rubix:
319A5707
manufacturer :
6426576
Product details
Technical specifications
Product details : SANDVIK EF-A20-A12 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426576
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
240.50
excl. VAT
/
Each
£
288.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
132N4025-SVIK BORING BAR SLEEVES
SANDVIK EF-A16-A06 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426568
FESTO 1165480 REDUCING SLEEVE (SQUARE)
132N4032-SVIK BORING BAR SLEEVES
FESTO 1165484 REDUCING SLEEVE (SQUARE)
SANDVIK EF-40-20 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426564
SVK CLAMP SLVE
SANDVIK 132N-4020 CYLINDRICAL SLEEVE 5757120
132N2516-SVIK BORING BAR SLEEVES
SANDVIK 132L6050 SLEEVE 7251706
SANDVIK 132L-5020125-B CYLINDRICAL SLEEVE 5756938
ROHM 17023 REDUCING SLEEVE HARD MT 4X3 262-40
SANDVIK EF-16-12 7351532
SANDVIK 132L-50-40 7251704
SANDVIK 132L-A32-A20 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7251708