Pneumatic wrenches CP (Chicago Pneumatic)
Square drive adapter | 1 '' |
---|---|
Maximum torque | 1898 N.m |
Weight | 0.77 kg |
Logistics dimensions (L x W x H) | 197x624x164 mm |
---|---|
Logistic Weight | 15761 g |
Packaged dimensions (D x W x H) | 197x624x164 mm |
Package weight | 15761 g |
Square drive adapter | 1 '' |
Maximum torque | 1898 N.m |
Weight | 0.77 kg |
No-load speed | 4200 rpm |
Air consumption | 1134 l/min |
Sound level | 110 dB |
Usually arrives within 14 working days