Pneumatic wrenches CP (Chicago Pneumatic)
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 610 N.m |
Weight | 1.6 kg |
Logistics dimensions (L x W x H) | 235x200x70 mm |
---|---|
Logistic Weight | 1595 g |
Packaged dimensions (D x W x H) | 235x200x70 mm |
Package weight | 1595 g |
Square drive adapter | 1/2 '' |
Maximum torque | 610 N.m |
Weight | 1.6 kg |
No-load speed | 9900 rpm |
Air consumption | 564 l/min |
Total length | 345 mm |
Sound level | 92 dB |
Usually arrives within 14 working days