Pneumatic wrenches Facom
Square drive adapter | 3/8 '' |
---|---|
Maximum torque | 54 N.m |
Weight | 0.7 kg |
Logistic Weight | 830 g |
---|---|
Packaged dimensions (D x W x H) | 235x60x45 mm |
Package weight | 740 g |
Square drive adapter | 3/8 '' |
Maximum torque | 54 N.m |
Weight | 0.7 kg |
Usually arrives within 14 working days