Spring balancer CP (Chicago Pneumatic)
Safe working load SWL | 1 kg |
---|---|
Cable length | 1.6 m |
Weight | 0.57 kg |
Logistics dimensions (L x W x H) | 160x120x65 mm |
---|---|
Logistic Weight | 570 g |
Packaged dimensions (D x W x H) | 160x120x65 mm |
Package weight | 570 g |
Safe working load SWL | 1 kg |
Cable length | 1.6 m |
Weight | 0.57 kg |
Usually arrives within 14 working days