Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Spring balancers and dynamometers
Spring balancers
Spring balancer
DELVO 169000141 TOOL BALANCER WHITE 1
DELVO 169000141 TOOL BALANCER WHITE 1
TOOL BALANCER WHITE 1
References
nitto kohki:
RW-0
rubix:
378A1091
manufacturer :
RW-0
Technical specifications
Safe working load SWL
1.5
kg
Cable length
2
m
Weight
0.5
kg
Technical sheet / Technical file
Product details
Technical specifications
Product details : DELVO 169000141 TOOL BALANCER WHITE 1
Tool balancer to aid tool manoeuvrability & improve operator accuracy
Tool weight capacity 0.5 to 1.5kg
Stroke distance 2m
0.5 to 1.5kg Capacity - 2.0m Stroke
Strengths
This tool balancer will take away the strain and help operators apply consistent torque
Technical specifications
Attributes
Safe working load SWL
1.5
kg
Cable length
2
m
Weight
0.5
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.00
excl. VAT
/
Each
£
28.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DESOUTTER 22D SPRING BALANCER 50072
CHICAGO PNEUMATIC CP9913 2.0-3.0KG BALANCER 8941099130
INGERSOLL RAND BMDS-8 BALANCER 6 - 8KG
YALE YBF03-L SPRING BALANCER 1.5-3KG 2.5M LIFT
INGERSOLL RAND BMDS-6 BALANCER 4 - 6KG
CP CP9966 BALANCER 35.0-45.0KG 77.2-99.2LB
INGERSOLL RAND BHR-15 HOSE BALANCER 0.7 - 1.5KG
INGERSOLL RAND BMDS-4 10LB BALANCER
INGERSOLL RAND BLD-3 BALANCER 2 - 3KG
CHICAGO PNEUMATIC CP9922 4.0-6.0KG BALANCER 8941099220
CHICAGO PNEUMATIC CP9911 0.4-1.0KG BALANCER 8941099110
INGERSOLL RAND BALANCER 1 - 2KG BLD-2
DESOUTTER 22D SPRING BALANCER 50072
CHICAGO PNEUMATIC CP9913 2.0-3.0KG BALANCER 8941099130
INGERSOLL RAND BMDS-8 BALANCER 6 - 8KG